Motion
550
Glove Accessory - Back Hand Pads, Kevlar, 7-1/2 in, Black/Aluminum
Mi Item #05181970
MFR #550
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessory - Back Hand Pads, Kevlar, 7-1/2 in, Black/Aluminum
Mi Item #05181970
MFR #550

Mfr description
550 GLOVE PAD-CD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Length
    7-1/2 in

Details

  • Color
    Black/Aluminum
  • Material
    Kevlar
  • Type
    Back Hand Pads
  • UPC_NO
    608134005504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)