Motion
1480S
Truefit Leather Double Palm Glove with Spandex Back - S or Size 7, Deerskin Grain Leather, Top Grain Deerskin, Unlined, Color Yellow, Purple
Mi Item #05181972
MFR #1480S
Price$39.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Leather Double Palm Glove with Spandex Back - S or Size 7, Deerskin Grain Leather, Top Grain Deerskin, Unlined, Color Yellow, Purple
Mi Item #05181972
MFR #1480S

Mfr description
1480S GLOVES LEATHER SMALL BLUE DEERSKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.22/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Back Material
    Deerskin Leather, Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Purple, Yellow
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Deerskin
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Palm Features
    Double Palm
  • Protection Type
    General Protection
  • Series
    TrueFit
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)