Motion
3260
Jacket or Coat - Cowhide Leather Material, Large Size, Brown Color, Buttons Front Closure
MI ITEM #05181975
MFR #3260
Price$142.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket or Coat - Cowhide Leather Material, Large Size, Brown Color, Buttons Front Closure
MI ITEM #05181975
MFR #3260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.24/each

Specifications

Dimensions

  • Chest Size
    44-46 in
  • Length
    26 in
  • Size
    Large

Details

  • Additional Details
    Underarm Gusset
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Brown
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Buttons
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Cowhide Leather
  • Number Of Pockets
    3
  • Pattern
    None
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    608134326005

Overview

Mfr description
3260L LG IMP 26" JACKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought