Motion
9230
Jacket or Coat - Cotton/Cowhide Leather Material, Blue w/ Brown Sleeves Color, Buttons Front Closure
Mi Item #05181982
MFR #9230
Price$90.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket or Coat - Cotton/Cowhide Leather Material, Blue w/ Brown Sleeves Color, Buttons Front Closure
Mi Item #05181982
MFR #9230

Mfr description
9230M MD 30'BLUE JKT WITH LEATHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.54/each

Specifications

Dimensions

  • Chest Size
    40-42 in
  • Length
    30 in
  • Material Weight
    9 oz

Details

  • Additional Details
    Pockets: 1 Inside | 1 Soapstone Pocket on each sleeve | Thread: DuPont Kevlar | Length: 30 in | 76.2 cm
  • Applications
    Welding
  • Approval Listing Regulations
    ASTM D6413-10, ASTM F1506
  • Closure Type
    Snap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue w/ Brown Sleeves
  • Description
    Flame Resistant Cotton Welding Jacket with Cowhide Sleeves
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Buttons
  • Garment Type
    Jacket
  • Garment Use
    Flame Retardant
  • Gender
    Unisex
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    No Hood
  • Material
    Cotton/Cowhide Leather
  • Number Of Pockets
    3
  • Pattern
    None
  • Product Line
    FR7A
  • Protection Type
    Welding Jacket
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    FR7A
  • Shirt Style
    Snap Front
  • Storm Flap
    No
  • Style
    Welding Jacket
  • UPC_NO
    608134923013
  • Wrist Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)