1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JNJ Industries
APFMI-10
Squeegee Blade, Blade Width: 10", Blade Material: Steel, Number of Blades Included: 2
MI ITEM #
05182300
MFR #
APFMI-10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JNJ Industries APFMI-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNJ Industries
APFMI-10
Squeegee Blade, Blade Width: 10", Blade Material: Steel, Number of Blades Included: 2
MI ITEM #
05182300
MFR #
APFMI-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
APFMI-10 WIPER BLADES 10" PAIR
Specifications
Blade Width
10 in
Squeegee Blade Material
Steel
Number Of Blades Per Sku
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought