Motion
P-392ALSS

ENERPAC
P-392ALSS

P/SP Hand Hydraulic Pumps - 10000 psi Max Pressure
Mi Item #05182356
MFR #P-392ALSS
Price$1,689.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
P-392ALSS

P/SP Hand Hydraulic Pumps - 10000 psi Max Pressure
Mi Item #05182356
MFR #P-392ALSS

Mfr description
P392ALSS HAND PUMP
  • Internal pressure relief valve prevents over-pressurization (except SP621)
  • Two-speed operation reduces handle strokes by as much as 78% over single speed pumps
  • Low handle effort minimizes operator fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.14/each

Specifications

Dimensions

  • Weight
    9.00 lbs

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    10000 psi
  • Reservoir Capacity
    0.24 gal (US)
  • Reservoir Capacity Cubic Inches
    55.0 in³
  • Series / Type
    P/SP Series
  • Usable Oil Capacity
    55.00 in³
  • Valve Type/Function
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)