Motion
78111
Ovation Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 120 Grit, Package Qty: 10
MI ITEM #05182404
MFR #78111
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ovation Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 120 Grit, Package Qty: 10
MI ITEM #05182404
MFR #78111

Mfr description
78111 FLAP DISC 4-1/2 5/8-11 120G T27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Trimmable
    Not Trimmable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)