Motion
5CP3120

CAT PUMPS
5CP3120

5CP3120 - 5CP Plunger Pump - 4.5 gpm, 3500 psi, 1645 rpm, Belt-Drive, Brass
MI ITEM #05182748
MFR #5CP3120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAT PUMPS
5CP3120

5CP3120 - 5CP Plunger Pump - 4.5 gpm, 3500 psi, 1645 rpm, Belt-Drive, Brass
MI ITEM #05182748
MFR #5CP3120

Mfr description
5CP3120 PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.630 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.709 in

Details

  • Horsepower
    10-8/10 hp
  • Max Pressure
    3500 psi
  • Maximum Flow Rate
    4.5 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    1645 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    5CP Plunger
  • Wetted Materials
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)