Motion
S00101000
Multipurpose Grease - General Purpose, Butane, Cyclohexane, Dimethylpentane, Hexane, Lithium, Methylpentane, Paraffin Oil, Propane, Zinc Oxide Composition, 2 NLGI Grade, 13-3/4 oz, Aerosol Can, White Color
Mi Item #05182934
MFR #S00101000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Butane, Cyclohexane, Dimethylpentane, Hexane, Lithium, Methylpentane, Paraffin Oil, Propane, Zinc Oxide Composition, 2 NLGI Grade, 13-3/4 oz, Aerosol Can, White Color
Mi Item #05182934
MFR #S00101000

Mfr description
S00101000 FOOD GRADE WHITE GREASE
  • A high solids, high purity complex white grease with superior metal-to-metal characteristics
  • Excellent corrosion inhibitor for unpainted metal
  • High solids content ensures long-lasting lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    13-3/4 oz
  • NLGI Grade
    2
  • Weight
    1.18 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Butane, Cyclohexane, Dimethylpentane, Hexane, Lithium, Methylpentane, Paraffin Oil, Propane, Zinc Oxide
  • Food Grade
    Food Grade
  • Regulations
    Disposal Regulation 40 C.F.R. 261
  • Temperature Range
    -20 to +285 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)