Motion
S00104000
Penetrant - Food Grade, 11-3/4 oz, Aerosol Can, Transparent Color
Mi Item #05182935
MFR #S00104000
Price$19.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - Food Grade, 11-3/4 oz, Aerosol Can, Transparent Color
Mi Item #05182935
MFR #S00104000

Mfr description
S00104000 FOOD GRADE SYNTHETIC
  • A synthetic, heavy-duty rust penetrant quickly penetrates nuts and bolts
  • Accelerated action loosens rust while penetrating grease, dirt and corrosion
  • Specifically developed to meet the demands of a safe, low HMIS rating, nonflammable lubricant for food processing areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.02/each

Specifications

Dimensions

  • Container Size
    11-3/4 oz
  • Net Weight
    11.75 oz.
  • Specific Gravity
    0.8
  • Weight
    1.06 lbs

Details

  • Application
    Extreme Pressure
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Polyolefin, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A synthetic, heavy-duty rust penetrant quickly penetrates nuts and bolts • Accelerated action loosens rust while penetrating grease, dirt and corrosion • Specifically developed to meet the demands of a safe, low HMIS rating, nonflammable lubricant for food processing areas • Can be used to loosen rust, scale and corrosion around fasteners and hose fittings on food processing equipment
  • Flammability
    Non-Flammable
  • Flash Point
    Greater Than 200 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Non-Flammable
  • Lubricant Base
    Mineral Oil
  • Manufacturer Upc Number
    075577006175
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 475 °F
  • Penetrant Base
    Petroleum
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    LU104
  • Standards Met
    NSF Registered #145288
  • Temperature Range
    -40 to +475 °F
  • Type
    Penetrant
  • UPC_NO
    075577006175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)