Motion
S00205000
Extreme Pressure Chain or Cable Lubricant - 15 oz, Aerosol Can, Food Grade, +12 to +450 °F
Mi Item #05182936
MFR #S00205000
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Chain or Cable Lubricant - 15 oz, Aerosol Can, Food Grade, +12 to +450 °F
Mi Item #05182936
MFR #S00205000

Mfr description
S00205000 FOOD GRADE CHAIN LUBRICANT
  • A blend of the finest quality renewable resource oils available, treated with the most effective anti-oxidants, extreme pressure, anti-wear, and corrosion protecting additives
  • PTFE is added to further enhance load capacity, and reduce friction
  • Offers excellent extreme pressure lubricity, water resistance and high temperature performance on chains and much more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    1.26 lbs

Details

  • Certification
    NSF H1
  • Color
    Yellow
  • Food Grade
    Food Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    +12 to +450 °F
  • Type
    Extreme Pressure
  • UPC_NO
    075577006182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)