Motion
S00207000
Multipurpose Grease - Extreme Pressure, Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene Composition, 2 NLGI Grade, 14-1/4 oz, Aerosol Can, Transparent Color
MI ITEM #05182937
MFR #S00207000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene Composition, 2 NLGI Grade, 14-1/4 oz, Aerosol Can, Transparent Color
MI ITEM #05182937
MFR #S00207000

Mfr description
S00207000 FOOD GRADE SYNTHETIC GREASE
  • A pure synthetic multi-service, non-melting, waterproof grease fortified with PTFE
  • Designed specifically to lubricate, seal out water, and resist chemical attack under the most demanding conditions
  • Excellent film strength and extreme pressure qualities, forms a tough durable film of lubrication that prevents metal-to-metal contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14-1/4 oz
  • NLGI Grade
    2
  • Weight
    1.22 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Butane, Heptane, PTFE, Propane, Synthetic Oil, Toluene
  • Food Grade
    Food Grade
  • Regulations
    Disposal Regulation 40 C.F.R. 261
  • Temperature Range
    -10 to +325 °F
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)