Motion
S00209000
Penetrant or Multipurpose Lubricant - Food Grade, 14-1/4 oz, Aerosol Can
MI ITEM #05182938
MFR #S00209000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - Food Grade, 14-1/4 oz, Aerosol Can
MI ITEM #05182938
MFR #S00209000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
S00209000 FOOD GRADE SYNTHETIC OIL
  • Waterproof, totally synthetic lubricating fluid does not emulsify with water, has excellent extreme pressure characteristics
  • Approved for use in food processing, water and waste water treatment plants where you need excellent anti-wear and anti-rust properties

Specifications

  • Container Type
    Aerosol Can
  • Container Size
    14-1/4 oz
  • Food Grade
    Food Grade
  • Max Operating Temperature
    280 °F
  • Composition
    Synthetic
  • Temperature Range
    -45 to +280 °F
  • Application
    Use In Food Processing, Water and Waste Water Treatment Plants Where You Need Excellent Anti-Wear and Anti-Rust Properties
  • Color
    Colorless
  • Certification
    NSF H1
  • Flash Point
    0 °F
  • Pour Point
    -45 °F
  • Manufacturer Upc Number
    075577006205
  • Additives Included
    PTFE
  • Features & Benefits
    • Waterproof, totally synthetic lubricating fluid does not emulsify with water, has excellent extreme pressure characteristics• Approved for use in food processing, water and waste water treatment plants where you need excellent anti-wear and anti-rust properties
  • Min Operating Temperature
    -45 °F
  • NSF Rating
    H1 Food Grade
  • Series
    LU209
  • Specific Gravity
    0.76
  • Standards Met
    NSF 145278, H-1
  • Timken OK Load
    35 lb. lbs
  • Weight
    1.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought