Motion
S00212000
Lubricant - Food Grade, 13-1/4 oz, Aerosol Can, Transparent Color
Mi Item #05182940
MFR #S00212000
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 13-1/4 oz, Aerosol Can, Transparent Color
Mi Item #05182940
MFR #S00212000

Mfr description
S00212000 FOOD GRADE SILICONE LUBE
  • 5% low-viscosity silicone formula compatible with most surfaces
  • Effective from -40°F to +450°F
  • Repels water and is noncorrosive to metals
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Container Size
    13-1/4 oz
  • Net Weight
    13.25 oz.
  • Specific Gravity
    0.65
  • VOC Content
    0.95
  • Weight
    1.15 lbs

Details

  • Additives Included
    Silicone
  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    2,3-Dimethylbutane, 2-Methylpentane, 3-Methylpentane, Cyclohexane, Hexane, Propane, 2,2-Dimethylbutane
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • 5% low-viscosity silicone formula compatible with most surfaces • Effective from -40°F to +450°F • Repels water and is noncorrosive to metals • Meets FDA regulation described in Title 21 paragraph 178.3570, when no more than 1 ppm is imparted • NSF® H1 registered for use in federally inspected meat and poultry plants • An excellent lubricant on plastic, fiber gears, extruded parts, wood-to-wood sliding applications and on rubber
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Upc Number
    075577006229
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 450 °F
  • Regulations
    No
  • Series
    LU212
  • Standards Met
    NSF Registered 145277, Category Code H1, Meets FDA requirements
  • Temperature Range
    -40 to +450 °F
  • Type
    Lubricant
  • UPC_NO
    075577006229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)