Motion
S00213000
Lubricant - Food Grade, 15 oz, Aerosol Can, Yellow Color
Mi Item #05182941
MFR #S00213000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 15 oz, Aerosol Can, Yellow Color
Mi Item #05182941
MFR #S00213000

Mfr description
S00213000 FOOD GRADE HIGH TEMPERATURE
  • A blend of the finest quality renewable resource oils available, treated with the most effective antioxidants, extreme pressure, anti-wear, and corrosion protecting additives
  • PTFE is added to further enhance load capacity, and reduce friction
  • Offers excellent extreme pressure lubricity, water resistance and high temperature (12°F to 635°F) performance on chains and much more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Net Weight
    15 oz.
  • Specific Gravity
    0.83
  • VOC Content
    0.15
  • Weight
    1.26 lbs

Details

  • Additives Included
    PTFE
  • Application
    High Pressure
  • Certification
    NSF H1
  • Color
    Yellow
  • Composition
    Butane, Propane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • A blend of the finest quality renewable resource oils available, treated with the most effective antioxidants, extreme pressure, anti-wear, and corrosion protecting additives• PTFE is added to further enhance load capacity, and reduce friction• Offers excellent extreme pressure lubricity, water resistance and high temperature (12°F to 635°F) performance on chains and much more• Foaming action allows for pinpoint application and penetration
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Vegetable Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Lubricant
  • Manufacturer Upc Number
    075577006236
  • Max Operating Temperature
    635 °F
  • Min Operating Temperature
    12 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    12 °F to 635 °F
  • Regulations
    No
  • Series
    LU213
  • Standards Met
    NSF Registered #145281
  • Temperature Range
    +12 to +635 °F
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)