Motion
S00621000
High Pressure Anti-Seize Lubricant - 15 oz, Aerosol Can, Color: White
MI ITEM #05182943
MFR #S00621000
Your Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Anti-Seize Lubricant - 15 oz, Aerosol Can, Color: White
MI ITEM #05182943
MFR #S00621000

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$17.68/each(List $22.10)

Overview

Mfr description
S00621000 FOOD GRADE ANTI-SEIZE
  • A premium, synthetic, food-grade, nondrying thread sealant and anti-seize compound
  • Formulated with a balanced blend of PTFE and other lubricating solids
  • Engineered to provide a superior leakproof seal for the life of the connection; while at the same time maintaining its anti-seize capabilities allowing for easy disassembly without thread damage

Specifications

  • Type
    High Pressure
  • Container Type
    Aerosol Can
  • Container Size
    15 oz
  • Water Resistance
    Water Resistant
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Composition
    Butane, Calcium Carbonate, Heptane, Light Aliphatic Hydrocarbon Solvent, Methyl Cyclohexane, Propane, Talc
  • Color
    White
  • Temperature Range
    +5 to +1800 °F
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Manufacturer Upc Number
    075577006250
  • Additives Included
    PTFE
  • Anti-Seize Type
    Food Grade Anti-Seize
  • Application
    Provides a superior leak-proof seal for the life of the connection, while at the same time maintaining its anti-seize capabilities, allowing for easy disassembly without thread damage.
  • Features & Benefits
    • A premium, synthetic, food-grade, nondrying thread sealant and anti-seize compound• Formulated with a balanced blend of PTFE and other lubricating solids• Engineered to provide a superior leakproof seal for the life of the connection; while at the same time maintaining its anti-seize capabilities allowing for easy disassembly without thread damage
  • Flash Point
    Greater Than 0 °F
  • Form
    Aerosol
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    5 °F
  • Net Weight
    16 oz.
  • NSF Rating
    H1 Food Grade
  • Specific Gravity
    0.75
  • Standards Met
    MIL-A-907E
  • VOC Content
    0.0064
  • Weight
    1.26 lbs, 1.2
  • Width
    2.8
  • Length
    3.9
  • Height
    9.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought