Motion
S00214000
LU™214 Low Temp Lubricant—Food-Grade—Case Qty: 12
MI ITEM #05182945
MFR #S00214000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LU™214 Low Temp Lubricant—Food-Grade—Case Qty: 12
MI ITEM #05182945
MFR #S00214000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
S00214000 FOOD GRADE LOW TEMPERATURE
  • Multi-service
  • For extended service under extremely low temperature conditions (as low as -78°F)
  • Blend of quality, pure synthetic oils treated with the most effective extreme pressure, corrosion inhibitors, antioxidant, antifoam and anti-wear additives
  • Unique combination provides maximum equipment protection in extremely low temperature applications

Specifications

  • Weight
    1.26 lbs
  • Product Type
    Direct Food Contact Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text