Motion
EN1802DX3

LIFT-ALL
EN1802DX3

2" X 3' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #05183029
MFR #EN1802DX3
List Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1802DX3

2" X 3' ENDLESS 1-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #05183029
MFR #EN1802DX3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.54/each for your price

Overview

Mfr description
EN1802DX3 EN1-802D 3' YELLOW POLYESTER
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886266578
  • UPC_NO
    697886266578
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    5000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    6400 lbs
  • Plies
    1
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    3 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    0.8 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought