Motion
3006262L
Lenox Tools Bi-Metal Speed Slot Hole Saw with T3, 3-7/8"-98MM
Mi Item #05183063
MFR #3006262L
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Tools Bi-Metal Speed Slot Hole Saw with T3, 3-7/8"-98MM
Mi Item #05183063
MFR #3006262L

Mfr description
3006262L 62L 3-7/08 HOLESAW BIMETAL
  • Increased wall thickness improves durability and minimizes tooth loss, Optimized tooth design penetrates metal with ease
  • Larger, sharper teeth remove more wood for fast cutting
  • SPEED SLOT staircase design for fast, easy plug ejection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Contents
    1-hole saw
  • Drilling Depth
    4.625 in
  • Hole Diameter
    3-7/8 in
  • Minimum Chuck Size
    Not Applicable
  • Pilot Drill Diameter
    0.25 in
  • Saw Diameter  
    3-7/8 in

Details

  • Application
    Wood
  • Bit Type
    Hole Saw
  • Blade Material
    Bi-Metal
  • Built In Arbor
    Hole Saw
  • Case Included
    No
  • Cutting Material
    Bi-Metal
  • Kit
    No
  • Warranty
    Limited lifetime warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)