Motion
3084655X
Hole Saw Arbor Extension, Type: Hole Saw Arbor Extension, Overall Length: 5-1/2"
MI ITEM #05183076
MFR #3084655X
Your Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor Extension, Type: Hole Saw Arbor Extension, Overall Length: 5-1/2"
MI ITEM #05183076
MFR #3084655X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.11/each(List $33.51)

Overview

Mfr description
3084655X 55X 5-1/2"/140MM EXTN. (1)

Specifications

  • Type
    Hole Saw Arbor Extension
  • Overall Length
    5-1/2 in
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text