Motion
20009370

MA FORD MFG
20009370

20009370
MI ITEM #05183151
MFR #20009370
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20009370

20009370
MI ITEM #05183151
MFR #20009370

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.40/each

Specifications

Dimensions

  • Drill Bit Size
    3/32
  • Drill Point Angle
    135°
  • Flute Length
    1/2
  • Overall Length
    1-1/2 in
  • Shank Diameter
    3/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Type
    Straight Flute
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    697604201638
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Web Thin
  • Series
    200
  • Straight Or Spiral Flute
    Straight
  • Through Coolant
    No
  • UPC_NO
    697604201638
  • Web Thinning
    Yes

Overview

Mfr description
20163 3/32 HI-ROC 135 DEG POINT STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought