Motion
60071
Countersink - 90 ° Angle, 1 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #05183238
MFR #60071
Price$69.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 1 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia., Carbide Material
Mi Item #05183238
MFR #60071

Mfr description
60071 3/8 CARBIDE UNIFLUTE COUNTERSINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.41/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    1
  • Series
    60
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)