Motion
79281
Countersink - 90 ° Angle, 6 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
Mi Item #05183267
MFR #79281
Price$99.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 6 Flutes, 1-1/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
Mi Item #05183267
MFR #79281

Mfr description
79281 1-1/4 6 FLUTE CHATTERLESS HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.43/each

Specifications

Dimensions

  • Body Diameter
    1-1/4 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Countersink Angle
    90 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Series
    79
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)