Motion
P-260
Convex Security, Safety or Traffic Mirror, Shape: Full Dome, Lens Material: Acrylic
Mi Item #05183318
MFR #P-260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Convex Security, Safety or Traffic Mirror, Shape: Full Dome, Lens Material: Acrylic
Mi Item #05183318
MFR #P-260

Mfr description
P-260 MIRROR 26" DIA. CONVEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    26 in

Details

  • Backing Material
    Hardboard
  • Lens Material
    Acrylic
  • Shape
    Full Dome
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)