Motion
N75249
Niagara Cutter RHC752-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 3"
Mi Item #05183473
MFR #N75249
Price$258.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter RHC752-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Cobalt High Speed Steel, Length of Cut: 3"
Mi Item #05183473
MFR #N75249

Mfr description
N75249 RHC752 1 3FL ENDMILL 1X1X3X5-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.43/each

Specifications

Dimensions

  • Length of Cut
    3 in
  • Mill Diameter
    1 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    1 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    3
  • Series
    RHC752
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)