Motion
N20209
Square End Mill - S203 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 41/64 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
Mi Item #05183509
MFR #N20209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - S203 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 41/64 in Mill Diameter, 2 Flutes, 1-5/16 in Length of Cut
Mi Item #05183509
MFR #N20209

Mfr description
N20209 S203 41/64 2FL ENDMILL 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1-5/16 in
  • Mill Diameter  
    41/64 in
  • Overall Length
    3-7/16 in
  • Shank Diameter  
    5/8 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Mill Material
    High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    S203
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)