Motion
N44849
Niagara Cutter REC448-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Cobalt High Speed Steel
Mi Item #05183513
MFR #N44849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Niagara Cutter REC448-Series Chamfer Mill, Mill Diameter: 3/8", Mill Material: Cobalt High Speed Steel
Mi Item #05183513
MFR #N44849

Mfr description
N44849 REC448 3/8 4FL ENDMILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Mill Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    4
  • Series
    REC448
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)