Motion
N54041
Ball End Mill - SPB540 Series, Cobalt High Speed Steel Material, 1/8 in Mill Dia., 3/8 in Cutting Length, 3/8 in Shank Dia., 2-5/16 in Overall Length
MI ITEM #05183532
MFR #N54041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - SPB540 Series, Cobalt High Speed Steel Material, 1/8 in Mill Dia., 3/8 in Cutting Length, 3/8 in Shank Dia., 2-5/16 in Overall Length
MI ITEM #05183532
MFR #N54041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N54041 SPB540 1/8 4FL ENDMILL

Specifications

  • Mill Diameter
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Helix Angle
    30 °
  • Miniature End Mill
    No
  • Spherical End
    No
  • Overall Length
    2-5/16 in
  • Shank Type
    Weldon Flat
  • Series
    SPB540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text