Motion
N61379
Square End Mill - A245 Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1-1/4 in Length of Cut
Mi Item #05183565
MFR #N61379
Price$160.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - A245 Series, Carbide Material, Uncoated Finish/Coating, Single End, 1/2 in Mill Diameter, 2 Flutes, 1-1/4 in Length of Cut
Mi Item #05183565
MFR #N61379

Mfr description
N61379 A245 1/2X1/2X1-1/4X3 CARB E M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.43/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    1-1/4 in
  • Mill Diameter  
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Keyway Mill
    No
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    A245
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)