Overview
Mfr description
N85707 C430 3/4X3/4X3X6 CARB EM
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachNone
- Miniature End MillNo
- Keyway MillNo
- Helix Angle30 °
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length6 in
- Shank TypePlain Round
- SeriesC430
- Center CuttingCenter Cutting
- Cutting DirectionRight Hand Cut
- Coolant DeliveryExternal
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data