Overview
Mfr description
S08420 DRILL SPADE 2.2188 DIA. TIAIN
Specifications
- Maximum Drill Diameter2-7/32 in
- Seat Size4
- MaterialHigh Speed Steel
- Finish CoatingTiAlN
- Thickness5/16 in
- Material GradeT15
- Full Insert Style CodeS08420
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data