Motion
410KAYLW
Lockout Padlock - Keyed Alike, Thermoplastic Material, 1-1/2 in Shackle Diameter, Yellow Color, 1-3/4 in Vertical Clearance
MI ITEM #05184145
MFR #410KAYLW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Alike, Thermoplastic Material, 1-1/2 in Shackle Diameter, Yellow Color, 1-3/4 in Vertical Clearance
MI ITEM #05184145
MFR #410KAYLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Shackle Diameter
    1-1/2 in
  • Vertical Clearance
    1-3/4 in

Details

  • Body Material
    Thermoplastic
  • Body/Bumper Color
    Yellow
  • Colored Body Or Bumper
    Colored Body
  • Includes
    Master Key
  • Key Type
    Keyed Alike
  • Label Language
    English
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Key Retaining
  • Standards Met
    OSHA

Overview

Mfr description
410KA-3XX0402-YLW TAGOUT PADLOCK KEYED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought