Motion
AR-6
Square & Rectangle Tool Bit, Material: Carbide, Width: 3/8", Height: 3/8", Overall Length: 2-1/2"
MI ITEM #05184212
MFR #AR-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square & Rectangle Tool Bit, Material: Carbide, Width: 3/8", Height: 3/8", Overall Length: 2-1/2"
MI ITEM #05184212
MFR #AR-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR-6 RH STD SQ SHK BRZD TOOL

Specifications

  • Material
    Carbide
  • Width
    3/8 in
  • Height
    3/8 in
  • Overall Length
    2-1/2 in
  • End Angle Type
    Square Ends
  • Bevel Angle
    8 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought