Motion
AR-8
Square & Rectangle Tool Bit, Material: Carbide, Width: 1/2", Height: 1/2", Overall Length: 3-1/2"
Mi Item #05184213
MFR #AR-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square & Rectangle Tool Bit, Material: Carbide, Width: 1/2", Height: 1/2", Overall Length: 3-1/2"
Mi Item #05184213
MFR #AR-8

Mfr description
AR-8 RH STD SQ SHK BRZD TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    8 °
  • Height
    1/2 in
  • Overall Length
    3-1/2 in
  • Width
    1/2 in

Details

  • End Angle Type
    Square Ends
  • Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)