Motion
BB-120800
Carbide Right Hand Corner Radius Type Boring Bar with shank diameter of 3/16" and overall length of 2"
Mi Item #05184227
MFR #BB-120800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Right Hand Corner Radius Type Boring Bar with shank diameter of 3/16" and overall length of 2"
Mi Item #05184227
MFR #BB-120800

Mfr description
BB-120800 STD RH BORING TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Depth
    0.8 in
  • Min Bore Diameter
    0.12 in
  • Overall Length
    2 in
  • Projection
    0.03 in
  • Shank Diameter
    3/16 in

Details

  • Boring Bar Type
    Corner Radius
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Holder Sleeve Comp
    No
  • Material
    Carbide
  • Series
    BB
  • Shank Type
    Flatted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)