Motion
BB-200700
Carbide Right Hand Corner Radius Type Boring Bar with shank diameter of 1/4" and overall length of 2-1/2"
MI ITEM #05184238
MFR #BB-200700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Right Hand Corner Radius Type Boring Bar with shank diameter of 1/4" and overall length of 2-1/2"
MI ITEM #05184238
MFR #BB-200700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB-200700 STD RH BORING TOOL

Specifications

  • Boring Bar Type
    Corner Radius
  • Min Bore Diameter
    0.2 in
  • Maximum Bore Depth
    0.7 in
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    2-1/2 in
  • Holder Sleeve Comp
    No
  • Cutting Direction
    Right Hand
  • Projection
    0.05 in
  • Shank Type
    Flatted
  • Series
    BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought