Motion
FR-030-4
Full Radius Grooving Bar, Grooving Bar Type: Full Radius, Groove Width: 0.30/0.031", Material: Carbide
MI ITEM #05184266
MFR #FR-030-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Radius Grooving Bar, Grooving Bar Type: Full Radius, Groove Width: 0.30/0.031", Material: Carbide
MI ITEM #05184266
MFR #FR-030-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FR-030-4 FULL RAD GROOVE TOOL

Specifications

  • Grooving Bar Type
    Full Radius
  • Groove Width
    0.30/0.031 in
  • Minimum Hole Diameter
    0.250 in
  • Maximum Hole Depth
    1/4 in
  • Material
    Carbide
  • Shank Diameter
    1/4 in
  • Projection
    0.050 in
  • Overall Length
    2-1/2 in
  • Finish Coating
    Uncoated
  • Holder Sleeve Comp
    Use With Holder or Sleeve
  • Cutting Direction
    Left Hand
  • Shank Type
    Plain Round
  • Holder Comp
    TH-106, TH-206, TH-86

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought