Motion
IT-180750
IT-Style Carbide Tipped Threading Tool Bit, 2-1/2" Overall Length, Industry Standard Number: IT180750
Mi Item #05184274
MFR #IT-180750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IT-Style Carbide Tipped Threading Tool Bit, 2-1/2" Overall Length, Industry Standard Number: IT180750
Mi Item #05184274
MFR #IT-180750

Mfr description
IT-180750 SOLID CARB THREADING TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    60.00 °
  • Nose Radius
    0.002 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Industry Standard Number
    IT180750
  • Tip Material
    Carbide
  • Tool Bit Style Code
    IT
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)