Specifications
Dimensions
- Included Angle60.00 °
- Nose Radius0.002 in
- Overall Length2-1/2 in
Details
- Cutting DirectionRight Hand Cut
- Industry Standard NumberIT290750
- Tip MaterialCarbide
- Tool Bit Style CodeIT
- Tool Bit TypeThreading
Overview
Mfr description
IT-290750 THREAD TOOL .290 X .750 INT