Motion
RAD-10
RAD-Style Carbide Tipped Concave Radius Tool Bit, 1/2" Shank Width, 1/2" Shank Height
MI ITEM #05184279
MFR #RAD-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAD-Style Carbide Tipped Concave Radius Tool Bit, 1/2" Shank Width, 1/2" Shank Height
MI ITEM #05184279
MFR #RAD-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAD-10 RH 90 DEG CONCAVE RAD FORM TIP

Specifications

  • Tool Bit Style Code
    RAD
  • Tool Bit Type
    Concave Radius
  • Tip Material
    Carbide
  • Shank Width
    1/2 in
  • Shank Height
    1/2 in
  • Cutting Direction
    Right Hand Cut
  • Industry Standard Number
    RAD10
  • Overall Length
    3-1/2 in
  • Nose Radius
    ±0.0005 in
  • Lead Angle
    5 °
  • Tip Width
    1/2 in
  • Tip Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought