Motion
RAD-12
RAD-Style Concave Radius Tool Bit, 1/2" Shank Width, 1/2" Shank Height, 3-1/2" Overall Length
Mi Item #05184280
MFR #RAD-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAD-Style Concave Radius Tool Bit, 1/2" Shank Width, 1/2" Shank Height, 3-1/2" Overall Length
Mi Item #05184280
MFR #RAD-12

Mfr description
RAD-12 BRAZED TOOL RAD12 3/8 RADIUS 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead Angle
    5 °
  • Nose Radius
    3/8 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Thickness
    1/8 in
  • Tip Width
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Industry Standard Number
    RAD-12
  • Tool Bit Style Code
    RAD
  • Tool Bit Type
    Concave Radius
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)