Motion
RR-030-10
Retaining Ring Grooving Bar, Grooving Bar Type: Retaining Ring, Groove Width: 0.030/0.031"
Mi Item #05184282
MFR #RR-030-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Grooving Bar, Grooving Bar Type: Retaining Ring, Groove Width: 0.030/0.031"
Mi Item #05184282
MFR #RR-030-10

Mfr description
RR-030-10 RH RETAINING RING GROOVE TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Width
    0.030/0.031 in
  • Maximum Hole Depth
    5/8 in
  • Minimum Hole Diameter
    0.250 in
  • Overall Length
    2-1/2 in
  • Projection
    0.050 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Grooving Bar Type
    Retaining Ring
  • Holder Comp
    TH-106, TH-206, TH-86
  • Holder Sleeve Comp
    Use With Holder or Sleeve
  • Material
    Carbide
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)