Motion
RR-069-8
Retaining Ring Grooving Bar, Grooving Bar Type: Retaining Ring, Groove Width: 0.069/0.071"
MI ITEM #05184286
MFR #RR-069-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Grooving Bar, Grooving Bar Type: Retaining Ring, Groove Width: 0.069/0.071"
MI ITEM #05184286
MFR #RR-069-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RR-069-8 SOLID CARBIDE GROOVE TOOL

Specifications

  • Grooving Bar Type
    Retaining Ring
  • Groove Width
    0.069/0.071 in
  • Minimum Hole Diameter
    3/8 in
  • Maximum Hole Depth
    1/2 in
  • Material
    Carbide
  • Shank Diameter
    3/8 in
  • Projection
    0.100 in
  • Overall Length
    2-1/2 in
  • Finish Coating
    Uncoated
  • Holder Sleeve Comp
    Use With Holder or Sleeve
  • Cutting Direction
    Right Hand
  • Shank Type
    Plain Round
  • Holder Comp
    TH-108, TH-208, TH-88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text