Motion
SPD-250-082
Spotting Drill, Body Diameter: 1/4", Point Angle: 82°, Material: Carbide, Type: Spotting & Centering
Mi Item #05184299
MFR #SPD-250-082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/4", Point Angle: 82°, Material: Carbide, Type: Spotting & Centering
Mi Item #05184299
MFR #SPD-250-082

Mfr description
SPD-250-082 DRILL BIT 1/4 SPOT/CENTER 82
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    3/4 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Point Angle
    82 °
  • Type
    Spotting & Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)