Motion
SPD-500-090
Spotting Drill, Body Diameter: 1/2", Point Angle: 90°, Material: Carbide, Type: Spotting & Centering
MI ITEM #05184302
MFR #SPD-500-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/2", Point Angle: 90°, Material: Carbide, Type: Spotting & Centering
MI ITEM #05184302
MFR #SPD-500-090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPD-500-090 SPOT DRILL 82/90/100/120 DEG

Specifications

  • Body Diameter
    1/2 in
  • Point Angle
    90 °
  • Material
    Carbide
  • Type
    Spotting & Centering
  • Flute Length
    1 in
  • Overall Length
    2-1/2 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought