Motion
SPD-750-090
Spotting Drill, Body Diameter: 3/4", Point Angle: 90°, Material: Carbide, Type: Spotting & Centering
Mi Item #05184304
MFR #SPD-750-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 3/4", Point Angle: 90°, Material: Carbide, Type: Spotting & Centering
Mi Item #05184304
MFR #SPD-750-090

Mfr description
SPD-750-090 DRILL SPOTTING/CENTERING 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Flute Length
    1-1/8 in
  • Overall Length
    2-1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Point Angle
    90 °
  • Type
    Spotting & Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)