Motion
UC-50125-24
Undercut Grooving Bar, Grooving Bar Type: Undercut, Groove Width: 0.125/0.127", Maximum Hole Depth: 1-1/2"
MI ITEM #05184306
MFR #UC-50125-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Undercut Grooving Bar, Grooving Bar Type: Undercut, Groove Width: 0.125/0.127", Maximum Hole Depth: 1-1/2"
MI ITEM #05184306
MFR #UC-50125-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UC-50125-24 UNDERCUT GROOVE TOOL

Specifications

  • Grooving Bar Type
    Undercut
  • Groove Width
    0.125/0.127 in
  • Minimum Hole Diameter
    0.510 in
  • Maximum Hole Depth
    1-1/2 in
  • Material
    Carbide
  • Shank Diameter
    1/2 in
  • Projection
    0.150 in
  • Overall Length
    3 in
  • Finish Coating
    Uncoated
  • Holder Sleeve Comp
    No
  • Cutting Direction
    Right Hand
  • Shank Type
    Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought