Motion
SFP-CH25
Soldering Tip - Chisel, Tip Size: 0.1000 in
Mi Item #05184322
MFR #SFP-CH25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Size: 0.1000 in
Mi Item #05184322
MFR #SFP-CH25

Mfr description
SFP-CH25 CARTRIDGE CHISEL 2.5MM (0.098IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    0.1000 in

Details

  • For Use With
    Hand-Pieces, MFR-1110, MFR-1161, MFR-1351, MFR-2211, MFR-2241 Systems, MFR-H1-SC H
  • Max Operating Temperature
    390 °C
  • Series / Type
    SFP
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)