1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OK International Incorporated
STTC-826
Soldering Tip - Conical, Tip Size: 0.0160 in
MI ITEM #
05184333
MFR #
STTC-826
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
OK International Incorporated STTC-826
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OK International Incorporated
STTC-826
Soldering Tip - Conical, Tip Size: 0.0160 in
MI ITEM #
05184333
MFR #
STTC-826
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Tip Size
0.0160 in
Details
Max Operating Temperature
450 °C
Series / Type
800
Soldering Type
Soldering Iron
Tip Configuration
Conical
Overview
Mfr description
STTC-826 CARTRIDGE CONICAL BENT 0 0.4MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought