Overview
Mfr description
35359 EAWASH BOTTLE YELLOW DISSI PATIVE
Specifications
- TypeDissipative Wash Bottle
- Capacity8 oz
- MaterialPolyethylene
- ColorYellow
- Height7-3/4 in
- Can Diameter2-1/4 in
- Approval Listing RegulationsANSI/ESD S20.20, EN 61340-5-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data